#2-56 x 1/4 in Phillips Flat Machine Screw, Black Oxide Stainless Steel, 100 PK
Mfr # 31-xbm-2c-25
Zoro # G816461580
product price: $4.79
/pk 100, $0.05/ea
Sold in multiples of 2 for $9.58
Key Features
Phillips Drive
Flat Head
Fastener Length
1/4 in
Thread Size
#2-56
Type
Machine Screw
Maximum Head Height
1/32 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31-xbm-2c-25
Zoro #
G816461580
UPC #
-
Country of Origin
Multiple
Dimensions
Fastener Length
1/4 in
Thread Size
#2-56
Maximum Head Height
1/32 in
Screw Size
#2-56
Overall Length
1/4 in
Drive Size
#1
Maximum Head Width
5/32 in
Details
Drive
Phillips
Type
Machine Screw
Item
Machine Screw
System of Measurement
Inch
Thread Type
Coarse
Material
Stainless Steel
Material Grade/Class
18-8
Thread Style
Fully Threaded
Tensile Strength
80,000 psi
Finish
Black Oxide
Head Type
Flat
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size #2-56, Fastener Length 1/4 in, Drive Size #1, Tensile Strength 80,000 psi, Type Machine Screw, Maximum Head Width 5/32 in, Maximum Head Height 1/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.