#2-56 x 1/4 in Phillips Flat Machine Screw, Brass, 100 PK
Mfr # 7-pfm-2c-25
Zoro # G516463990
product price: $3.69
/pk 100, $0.04/eaSold in multiples of 3 for $11.07
Key Features
Phillips Drive
Flat Head
Maximum Head Height
3/64 in
Thread Type
Coarse
Screw Size
#2-56
Thread Style
Fully Threaded
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7-pfm-2c-25
Zoro #
G516463990
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Head Height
3/64 in
Screw Size
#2-56
Overall Length
1/4 in
Maximum Head Width
5/32 in
Fastener Length
1/4 in
Thread Size
#2-56
Drive Size
#1
Details
Thread Type
Coarse
Thread Style
Fully Threaded
Drive
Phillips
Material
Brass
Item
Machine Screw
Tensile Strength
50,000 psi
Head Type
Flat
Dimensional Standards
ASME B18.6.3
System of Measurement
Inch
Type
Machine Screw
Description
Machine Screw, Head Type Flat, Material Brass, Drive Phillips, Thread Size #2-56, Fastener Length 1/4 in, Drive Size #1, Tensile Strength 50,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 5/32 in, Maximum Head Height 3/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.