#2-56 x 1/4 in Phillips Flat Machine Screw, Cadmium Steel, 5000 PK
- Mfr # MS35190-211
- Zoro # G2496619
product price:Â
$
432.99
/pk of 5000, $0.09/ea
Free Shipping & Returns
Key Features
Flat Head
Phillips Drive
System of Measurement
Inch
Thread Size
#2-56
Fastener Length
1/4 in
Material
Steel
Finish
Cadmium
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MS35190-211
- Zoro #
- G2496619
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Head Type
- Flat
- Drive
- Phillips
- Material
- Steel
- Finish
- Cadmium
- Item
- Machine Screw
- Temp. Range (F)
- 82 Degrees F
Dimensions
- Thread Size
- #2-56
- Fastener Length
- 1/4 in
Description
Machine Screws,2-56x1/4 MIL PH,PK5000, Package Quantity 5000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.