Zoro Homepage

#2-56 x 1/4 in Phillips Pan Machine Screw, Brass, 100 PK

  • Mfr # 7-ppm-2c-25

  • Zoro # G016465876


product price: $3.59
/pk 100, $0.04/ea
Sold in multiples of 3 for $10.77

Key Features

Phillips Drive
Pan Head
System of Measurement
Inch
Thread Style
Fully Threaded
Dimensional Standards
ASME B18.6.3
Maximum Head Height
1/16 in
Drive Size
#1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-ppm-2c-25
Zoro #
G016465876
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Height
1/16 in
Drive Size
#1
Maximum Head Width
11/64 in
Overall Length
1/4 in
Thread Size
#2-56
Screw Size
#2-56
Fastener Length
1/4 in

Details

System of Measurement
Inch
Thread Style
Fully Threaded
Dimensional Standards
ASME B18.6.3
Drive
Phillips
Head Type
Pan
Item
Machine Screw
Thread Type
Coarse
Material
Brass
Type
Machine Screw
Tensile Strength
50,000 psi

Description

Machine Screw, Head Type Pan, Material Brass, Drive Phillips, Thread Size #2-56, Fastener Length 1/4 in, Drive Size #1, Tensile Strength 50,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 11/64 in, Maximum Head Height 1/16 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.