#2-56 x 1/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK

  • Mfr # MPPII0-200250-050P

  • Zoro # G2607464


product price:  $4.19
/pk 50, $0.08/ea
Sold in multiples of 3 for $12.57

Key Features

Pan Head
Phillips Drive
System of Measurement
Inch
Thread Size
#2-56
Drive Size
#1
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPPII0-200250-050P
Zoro #
G2607464
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#2-56
Fastener Length
1/4 in
Drive Size
#1
Head Height
0.053 in
Washer Thickness
1/64 in
Head Dia.
0.167 in
Washer Outside Diameter
3/16 in
Screw Size
#2
Head Width
0.167 in
Maximum Head Width
11/64 in
Maximum Head Height
3/64 in

Details

System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Tensile Strength
60,900 psi
Standards
ASME B18.13
Item
Machine Screw
Washer Type
Internal Tooth
Washer O.D.
0.185 in
Washer Material
C1050-C1065 Steel
Pack Size
Small
Thread Type
Coarse
Dimensional Standards
ASME B18.13
Includes Washer
Washer Included
Thread Style
Fully Threaded
Type
Machine Screw
Made in North America
Not Made in North America

Description

SEMS Screw, Head Type Pan, Material Steel, Finish Zinc-Plated, Drive Phillips, Thread Size #2-56, Fastener Length 1/4 in, Head Width 0.167 in, Head Height 0.053 in, Drive Size #1, Tensile Strength 60,900 psi, Dimensional Standards ASME B18.13, Pack Size Small, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter 3/16 in, Washer Thickness 1/64 in, Maximum Head Width 11/64 in, Minimum Head Width Not Applicable, Maximum Head Height 3/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products