#2-56 x 1/4 in Slotted Binding Machine Screw, Plain 18-8 Stainless Steel, 100 PK

  • Mfr # U51140.008.0025

  • Zoro # G2557222


product price: $4.09
/pk 100, $0.04/ea

Key Features

Binding Head
Slotted Drive
System of Measurement
Inch
Material
18-8 Stainless Steel
Finish
Plain
Tensile Strength
60,000 psi
Standards
ASME B18.6.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U51140.008.0025
Zoro #
G2557222
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#2-56
Fastener Length
1/4 in
Head Height
0.05 in
Head Dia.
0.181 in
Maximum Head Width
45/64 in
Screw Size
#2
Head Width
0.162 in
Maximum Head Height
3/64 in

Details

System of Measurement
Inch
Head Type
Binding
Drive
Slotted
Material
18-8 Stainless Steel
Finish
Plain
Tensile Strength
60,000 psi
Standards
ASME B18.6.3
Item
Machine Screw
Pack Size
Small
Thread Type
Coarse
Thread Fit
2A
Dimensional Standards
ASME B18.6.3
Material Grade/Class
18-8
Type
Machine Screw

Description

Machine Screw, Head Type Binding, Material Stainless Steel, Finish Plain, Drive Slotted, Thread Size #2-56, Fastener Length 1/4 in, Head Width 0.162 in, Head Height 0.05 in, Drive Size Not Applicable, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Type Machine Screw, Maximum Head Width 45/64 in, Minimum Head Width Not Applicable, Maximum Head Height 3/64 in, Minimum Head Height Not Applicable, System of Measurement Inch, Thread Type Coarse, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.