#2-56 x 1/4 in Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK

  • Mfr # U24520.008.0025

  • Zoro # G3021261


product price:  $0.68

Key Features

Pan Head
Slotted Drive
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Tensile Strength
60,000 psi
Standards
ASME B18.6.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U24520.008.0025
Zoro #
G3021261
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#2-56
Fastener Length
1/4 in
Head Dia.
0.167 in
Head Height
0.053 in
Head Width
0.162 in
Maximum Head Width
5/32 in
Screw Size
#2
Maximum Head Height
3/64 in

Details

System of Measurement
Inch
Head Type
Pan
Drive
Slotted
Material
Steel
Finish
Zinc Plated
Tensile Strength
60,000 psi
Standards
ASME B18.6.3
Item
Machine Screw
Pack Size
Small
Dimensional Standards
ASME B18.6.3
Thread Type
Coarse
Thread Fit
3A/2A
Type
Machine Screw

Description

Machine Screw, Head Type Pan, Material Steel, Finish Zinc-Plated, Drive Slotted, Thread Size #2-56, Fastener Length 1/4 in, Head Width 0.162 in, Head Height 0.053 in, Drive Size Not Applicable, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Type Machine Screw, Maximum Head Width 5/32 in, Minimum Head Width Not Applicable, Maximum Head Height 3/64 in, Minimum Head Height Not Applicable, System of Measurement Inch, Thread Type Coarse, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.