#2-56 x 1/8 in Phillips Fillister Machine Screw, Passivated Stainless Steel, 100 PK

  • Mfr # 31-plm-2c-12

  • Zoro # G316462360


product price:  $2.49
/pk 100, $0.02/ea
Sold in multiples of 4 for $9.96

Key Features

Fillister Head
Phillips Drive
Screw Size
#2-56
Material Grade/Class
18-8
System of Measurement
Inch
Drive Size
#1
Tensile Strength
70,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-plm-2c-12
Zoro #
G316462360
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#2-56
Drive Size
#1
Thread Size
#2-56
Maximum Head Height
5/64 in
Fastener Length
1/8 in
Overall Length
1/8 in
Maximum Head Width
9/64 in

Details

Material Grade/Class
18-8
System of Measurement
Inch
Tensile Strength
70,000 psi
Type
Machine Screw
Head Type
Fillister
Dimensional Standards
ASME B18.6.3
Item
Machine Screw
Finish
Passivated
Material
Stainless Steel
Thread Style
Fully Threaded
Drive
Phillips
Thread Type
Coarse

Description

Machine Screw, Head Type Fillister, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #2-56, Fastener Length 1/8 in, Drive Size #1, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 9/64 in, Maximum Head Height 5/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products