#2-56 x 1/8 in Phillips Flat Machine Screw, Stainless Steel, 50 PK
Mfr # ms51959-1d
Zoro # G716465329
product price: $4.19
/pk 50, $0.08/eaSold in multiples of 3 for $12.57
Key Features
Phillips Drive
Flat Head
Material Grade/Class
18-8
Type
Machine Screw
Material
Stainless Steel
Screw Size
#2-56
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ms51959-1d
Zoro #
G716465329
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
#2-56
Screw Size
#2-56
Fastener Length
1/8 in
Overall Length
1/8 in
Details
Material Grade/Class
18-8
Type
Machine Screw
Drive
Phillips
Item
Machine Screw
Material
Stainless Steel
Head Type
Flat
System of Measurement
Inch
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Drive Phillips, Thread Size #2-56, Fastener Length 1/8 in, Type Machine Screw, System of Measurement Inch, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.