#2-56 x 1/8 in Phillips Flat Military Standard Phil Flat 100 Degree, Stainless Steel, 50 PK
Mfr # ms24693c-16d
Zoro # G616464590
product price:Â $3.99
/pk 50, $0.08/ea
Sold in multiples of 3 for $11.97
Key Features
Phillips Drive
Flat Head
Type
Machine Screw
Overall Length
1/8 in
Material
Stainless Steel
System of Measurement
Inch
Material Grade/Class
18-8
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ms24693c-16d
Zoro #
G616464590
UPC #
-
Country of Origin
United States
Dimensions
Fastener Length
1/8 in
Overall Length
1/8 in
Screw Size
#2-56
Thread Size
#2-56
Details
Type
Machine Screw
Item
Military Standard Phil Flat 100 Degree
Material
Stainless Steel
Drive
Phillips
System of Measurement
Inch
Material Grade/Class
18-8
Head Type
Flat
Description
Military Standard Phil Flat 100 Degree, Head Type Flat, Material Stainless Steel, Drive Phillips, Thread Size #2-56, Fastener Length 1/8 in, Type Machine Screw, System of Measurement Inch, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.