#2-56 x 1/8 in Phillips Oval Machine Screw, Passivated Stainless Steel, 100 PK

  • Mfr # 1-pom-2c-12

  • Zoro # G616461681


product price: $2.99
/pk 100, $0.03/ea
Sold in multiples of 4 for $11.96

Key Features

Oval Head
Phillips Drive
Maximum Head Height
1/16 in
System of Measurement
Inch
Thread Style
Fully Threaded
Maximum Head Width
5/32 in
Material Grade/Class
18-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-pom-2c-12
Zoro #
G616461681
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Height
1/16 in
Maximum Head Width
5/32 in
Thread Size
#2-56
Fastener Length
1/8 in
Overall Length
1/8 in
Screw Size
#2-56
Drive Size
#1

Details

System of Measurement
Inch
Thread Style
Fully Threaded
Material Grade/Class
18-8
Item
Machine Screw
Thread Type
Coarse
Head Type
Oval
Type
Machine Screw
Material
Stainless Steel
Drive
Phillips
Dimensional Standards
ASME B18.6.3
Tensile Strength
80,000 psi
Finish
Passivated

Description

Machine Screw, Head Type Oval, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #2-56, Fastener Length 1/8 in, Drive Size #1, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 5/32 in, Maximum Head Height 1/16 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.