#2-56 x 1/8 in Phillips Pan Machine Screw, Black Oxide Stainless Steel, 100 PK

  • Mfr # 31-pbm-2c-12

  • Zoro # G116461549


product price:  $2.79
/pk 100, $0.03/ea
Sold in multiples of 4 for $11.16

Key Features

Pan Head
Phillips Drive
Maximum Head Width
11/64 in
System of Measurement
Inch
Screw Size
#2-56
Drive Size
#1
Tensile Strength
70,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-pbm-2c-12
Zoro #
G116461549
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Width
11/64 in
Screw Size
#2-56
Drive Size
#1
Fastener Length
1/8 in
Thread Size
#2-56
Overall Length
1/8 in
Maximum Head Height
1/16 in

Details

System of Measurement
Inch
Item
Machine Screw
Head Type
Pan
Drive
Phillips
Tensile Strength
70,000 psi
Material
Stainless Steel
Thread Type
Coarse
Finish
Black Oxide
Material Grade/Class
18-8
Type
Machine Screw
Dimensional Standards
ASME B18.6.3
Thread Style
Fully Threaded

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size #2-56, Fastener Length 1/8 in, Drive Size #1, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 11/64 in, Maximum Head Height 1/16 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products