#2-56 x 1/8 in Phillips Pan Machine Screw, Brass, 100 PK
Mfr # 7-ppm-2c-12
Zoro # G216465898
product price: $3.99
/pk 100, $0.04/eaSold in multiples of 3 for $11.97
Key Features
Phillips Drive
Pan Head
Thread Type
Coarse
Type
Machine Screw
Tensile Strength
50,000 psi
Screw Size
#2-56
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7-ppm-2c-12
Zoro #
G216465898
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
#2-56
Screw Size
#2-56
Drive Size
#1
Maximum Head Height
1/16 in
Fastener Length
1/8 in
Overall Length
1/8 in
Maximum Head Width
11/64 in
Details
Thread Type
Coarse
Type
Machine Screw
Tensile Strength
50,000 psi
Material
Brass
Drive
Phillips
Thread Style
Fully Threaded
System of Measurement
Inch
Item
Machine Screw
Head Type
Pan
Dimensional Standards
ASME B18.6.3
Description
Machine Screw, Head Type Pan, Material Brass, Drive Phillips, Thread Size #2-56, Fastener Length 1/8 in, Drive Size #1, Tensile Strength 50,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 11/64 in, Maximum Head Height 1/16 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.