#2-56 x 1/8 in Phillips Pan Machine Screw, Stainless Steel, 100 PK
Mfr # ms51957-1d
Zoro # G716465671
product price: $6.29
/pk 100, $0.06/eaSold in multiples of 2 for $12.58
Key Features
Phillips Drive
Pan Head
Overall Length
1/8 in
Material
Stainless Steel
System of Measurement
Inch
Material Grade/Class
18-8
Type
Machine Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ms51957-1d
Zoro #
G716465671
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1/8 in
Thread Size
#2-56
Fastener Length
1/8 in
Screw Size
#2-56
Details
Material
Stainless Steel
System of Measurement
Inch
Material Grade/Class
18-8
Drive
Phillips
Type
Machine Screw
Head Type
Pan
Item
Machine Screw
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Drive Phillips, Thread Size #2-56, Fastener Length 1/8 in, Type Machine Screw, System of Measurement Inch, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.