#2-56 x 1/8 in Phillips Truss Machine Screw, Passivated Stainless Steel, 100 PK
Mfr # 1-ptm-2c-12
Zoro # G416462505
product price: $2.69
/pk 100, $0.03/eaSold in multiples of 4 for $10.76
Key Features
Phillips Drive
Truss Head
Overall Length
1/8 in
Thread Style
Fully Threaded
Dimensional Standards
ASME B18.6.3
Material
Stainless Steel
Type
Machine Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-ptm-2c-12
Zoro #
G416462505
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
1/8 in
Thread Size
#2-56
Maximum Head Height
3/64 in
Fastener Length
1/8 in
Screw Size
#2-56
Drive Size
#1
Maximum Head Width
3/16 in
Details
Item
Machine Screw
Thread Style
Fully Threaded
Dimensional Standards
ASME B18.6.3
Material
Stainless Steel
Drive
Phillips
Type
Machine Screw
Thread Type
Coarse
Tensile Strength
70,000 psi
Finish
Passivated
Head Type
Truss
System of Measurement
Inch
Material Grade/Class
18-8
Description
Machine Screw, Head Type Truss, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #2-56, Fastener Length 1/8 in, Drive Size #1, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 3/16 in, Maximum Head Height 3/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.