#2-56 x 1/8 in Slotted Flat Machine Screw, Passivated Stainless Steel, 100 PK
Mfr # 1-sfm-2c-12
Zoro # G916464795
product price: $5.39
/pk 100, $0.05/ea
Sold in multiples of 2 for $10.78
Key Features
Flat Head
Slotted Drive
Maximum Head Height
1/16 in
Dimensional Standards
ASME B18.6.3
Material
Stainless Steel
Type
Machine Screw
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-sfm-2c-12
Zoro #
G916464795
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Head Height
1/16 in
Thread Size
#2-56
Maximum Head Width
5/32 in
Screw Size
#2-56
Fastener Length
1/8 in
Overall Length
1/8 in
Details
Item
Machine Screw
Dimensional Standards
ASME B18.6.3
Material
Stainless Steel
Type
Machine Screw
Head Type
Flat
Thread Style
Fully Threaded
Tensile Strength
80,000 psi
Finish
Passivated
System of Measurement
Inch
Drive
Slotted
Thread Type
Coarse
Material Grade/Class
18-8
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size #2-56, Fastener Length 1/8 in, Drive Size Not Applicable, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 5/32 in, Maximum Head Height 1/16 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.