#2-56 x 3/16 in Phillips Fillister Machine Screw, Passivated Stainless Steel, 100 PK
Mfr # 31-plm-2c-18
Zoro # G916462180
product price:Â $2.79
/pk 100, $0.03/ea
Sold in multiples of 4 for $11.16
Key Features
Fillister Head
Phillips Drive
Maximum Head Height
5/64 in
Material Grade/Class
18-8
Screw Size
#2-56
Finish
Passivated
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
31-plm-2c-18
Zoro #
G916462180
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Head Height
5/64 in
Fastener Length
3/16 in
Screw Size
#2-56
Maximum Head Width
9/64 in
Overall Length
3/16 in
Drive Size
#1
Thread Size
#2-56
Details
Material Grade/Class
18-8
Item
Machine Screw
Finish
Passivated
System of Measurement
Inch
Head Type
Fillister
Thread Type
Coarse
Drive
Phillips
Thread Style
Fully Threaded
Tensile Strength
70,000 psi
Dimensional Standards
ASME B18.6.3
Type
Machine Screw
Material
Stainless Steel
Description
Machine Screw, Head Type Fillister, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #2-56, Fastener Length 3/16 in, Drive Size #1, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 9/64 in, Maximum Head Height 5/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.