Zoro Homepage

#2-56 x 3/16 in Phillips Flat Machine Screw, Brass, 100 PK

  • Mfr # 7-pfm-2c-18

  • Zoro # G416463922


product price: $3.59
/pk 100, $0.04/ea
Sold in multiples of 3 for $10.77

Key Features

Flat Head
Phillips Drive
Overall Length
3/16 in
Maximum Head Height
3/64 in
Type
Machine Screw
System of Measurement
Inch
Tensile Strength
50,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-pfm-2c-18
Zoro #
G416463922
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
3/16 in
Maximum Head Height
3/64 in
Fastener Length
3/16 in
Thread Size
#2-56
Maximum Head Width
5/32 in
Screw Size
#2-56
Drive Size
#1

Details

Head Type
Flat
Type
Machine Screw
System of Measurement
Inch
Item
Machine Screw
Tensile Strength
50,000 psi
Dimensional Standards
ASME B18.6.3
Thread Type
Coarse
Thread Style
Fully Threaded
Drive
Phillips
Material
Brass

Description

Machine Screw, Head Type Flat, Material Brass, Drive Phillips, Thread Size #2-56, Fastener Length 3/16 in, Drive Size #1, Tensile Strength 50,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 5/32 in, Maximum Head Height 3/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.