#2-56 x 3/16 in Phillips Flat Machine Screw, Stainless Steel, 100 PK
Mfr # ms51959-2d
Zoro # G216465201
product price: $6.15
/pk 100, $0.06/eaSold in multiples of 2 for $12.30
Key Features
Phillips Drive
Flat Head
Material
Stainless Steel
Material Grade/Class
18-8
System of Measurement
Inch
Type
Machine Screw
Overall Length
3/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ms51959-2d
Zoro #
G216465201
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
#2-56
Overall Length
3/16 in
Screw Size
#2-56
Fastener Length
3/16 in
Details
Drive
Phillips
Head Type
Flat
Material
Stainless Steel
Material Grade/Class
18-8
System of Measurement
Inch
Type
Machine Screw
Item
Machine Screw
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Drive Phillips, Thread Size #2-56, Fastener Length 3/16 in, Type Machine Screw, System of Measurement Inch, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.