#2-56 x 3/16 in Phillips Round Machine Screw, Passivated Stainless Steel, 100 PK

  • Mfr # 1-prm-2c-18

  • Zoro # G716462502


product price: $1.79
/pk 100, $0.02/ea
Sold in multiples of 6 for $10.74

Key Features

Phillips Drive
Round Head
Thread Size
#2-56
Thread Style
Fully Threaded
Material
Stainless Steel
Type
Machine Screw
Maximum Head Height
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-prm-2c-18
Zoro #
G716462502
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#2-56
Maximum Head Height
1/16 in
Maximum Head Width
5/32 in
Overall Length
3/16 in
Fastener Length
3/16 in
Screw Size
#2-56
Drive Size
#1

Details

Thread Style
Fully Threaded
Material
Stainless Steel
Type
Machine Screw
Drive
Phillips
Head Type
Round
Item
Machine Screw
Material Grade/Class
18-8
Thread Type
Coarse
Dimensional Standards
ASME B18.6.3
System of Measurement
Inch
Tensile Strength
100,000 psi
Finish
Passivated

Description

Machine Screw, Head Type Round, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #2-56, Fastener Length 3/16 in, Drive Size #1, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 5/32 in, Maximum Head Height 1/16 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.