#2-56 x 3/16 in Phillips Truss Machine Screw, Passivated Stainless Steel, 100 PK
Mfr # 1-ptm-2c-18
Zoro # G616462411
product price: $3.49
/pk 100, $0.03/ea
Sold in multiples of 3 for $10.47
Key Features
Truss Head
Phillips Drive
Finish
Passivated
Overall Length
3/16 in
Maximum Head Width
3/16 in
Type
Machine Screw
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-ptm-2c-18
Zoro #
G616462411
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
3/16 in
Fastener Length
3/16 in
Maximum Head Width
3/16 in
Screw Size
#2-56
Maximum Head Height
3/64 in
Thread Size
#2-56
Drive Size
#1
Details
Finish
Passivated
Type
Machine Screw
Material
Stainless Steel
Thread Type
Coarse
Dimensional Standards
ASME B18.6.3
Tensile Strength
70,000 psi
Thread Style
Fully Threaded
Material Grade/Class
18-8
Head Type
Truss
Drive
Phillips
System of Measurement
Inch
Item
Machine Screw
Description
Machine Screw, Head Type Truss, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #2-56, Fastener Length 3/16 in, Drive Size #1, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 3/16 in, Maximum Head Height 3/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.