#2-56 x 3/16 in Slotted Round Machine Screw, Brass, 100 PK
Mfr # 7-srm-2c-18
Zoro # G216466147
product price: $5.15
/pk 100, $0.05/ea
Sold in multiples of 2 for $10.30
Key Features
Slotted Drive
Round Head
Maximum Head Width
5/32 in
Dimensional Standards
ASME B18.6.3
Thread Type
Coarse
Maximum Head Height
1/16 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7-srm-2c-18
Zoro #
G216466147
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Head Width
5/32 in
Thread Size
#2-56
Fastener Length
3/16 in
Maximum Head Height
1/16 in
Overall Length
3/16 in
Screw Size
#2-56
Details
Item
Machine Screw
Dimensional Standards
ASME B18.6.3
Thread Type
Coarse
Drive
Slotted
Head Type
Round
System of Measurement
Inch
Type
Machine Screw
Material
Brass
Thread Style
Fully Threaded
Tensile Strength
50,000 psi
Description
Machine Screw, Head Type Round, Material Brass, Drive Slotted, Thread Size #2-56, Fastener Length 3/16 in, Drive Size Not Applicable, Tensile Strength 50,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 5/32 in, Maximum Head Height 1/16 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.