#2-56 x 3/4 in Phillips Flat Machine Screw, Passivated Stainless Steel, 100 PK
Mfr # 2-pfm-2c-75
Zoro # G816461337
product price: $3.69
/pk 100, $0.04/eaSold in multiples of 3 for $11.07
Key Features
Flat Head
Phillips Drive
Finish
Passivated
Drive Size
#1
Tensile Strength
70,000 psi
Dimensional Standards
ASME B18.6.3
Type
Machine Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2-pfm-2c-75
Zoro #
G816461337
UPC #
-
Country of Origin
Multiple
Dimensions
Drive Size
#1
Fastener Length
3/4 in
Maximum Head Width
11/64 in
Maximum Head Height
3/64 in
Screw Size
#2-56
Thread Size
#2-56
Overall Length
3/4 in
Details
Finish
Passivated
Tensile Strength
70,000 psi
Dimensional Standards
ASME B18.6.3
Type
Machine Screw
Material
Stainless Steel
Thread Style
Fully Threaded
System of Measurement
Inch
Thread Type
Coarse
Head Type
Flat
Drive
Phillips
Material Grade/Class
316
Item
Machine Screw
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #2-56, Fastener Length 3/4 in, Drive Size #1, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 11/64 in, Maximum Head Height 3/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.