Zoro Homepage

#2-56 x 3/4 in Phillips Flat Machine Screw, Stainless Steel, 50 PK

  • Mfr # ms51959-9d

  • Zoro # G216465195


product price: $5.59
/pk 50, $0.11/ea
Sold in multiples of 2 for $11.18

Key Features

Flat Head
Phillips Drive
Type
Machine Screw
Material Grade/Class
18-8
Screw Size
#2-56
Material
Stainless Steel
Overall Length
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ms51959-9d
Zoro #
G216465195
UPC #
-
Country of Origin
United States

Dimensions

Fastener Length
3/4 in
Screw Size
#2-56
Thread Size
#2-56
Overall Length
3/4 in

Details

Type
Machine Screw
Material Grade/Class
18-8
Item
Machine Screw
Head Type
Flat
Material
Stainless Steel
Drive
Phillips
System of Measurement
Inch

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Drive Phillips, Thread Size #2-56, Fastener Length 3/4 in, Type Machine Screw, System of Measurement Inch, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.