#2-56 x 3/4 in Phillips Flat Military Standard Phil Flat 100 Degree, Stainless Steel, 50 PK
Mfr # nas662c-2r12d
Zoro # G016465159
product price:Â $6.79
/pk 50, $0.14/ea
Sold in multiples of 2 for $13.58
Key Features
Phillips Drive
Flat Head
System of Measurement
Inch
Screw Size
#2-56
Material Grade/Class
18-8
Thread Size
#2-56
Type
Machine Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
nas662c-2r12d
Zoro #
G016465159
UPC #
-
Country of Origin
United States
Dimensions
Screw Size
#2-56
Thread Size
#2-56
Fastener Length
3/4 in
Overall Length
3/4 in
Details
Drive
Phillips
Item
Military Standard Phil Flat 100 Degree
System of Measurement
Inch
Head Type
Flat
Material Grade/Class
18-8
Type
Machine Screw
Material
Stainless Steel
Description
Military Standard Phil Flat 100 Degree, Head Type Flat, Material Stainless Steel, Drive Phillips, Thread Size #2-56, Fastener Length 3/4 in, Type Machine Screw, System of Measurement Inch, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.