#2-56 x 3/4 in Phillips Oval Machine Screw, Passivated Stainless Steel, 100 PK
Mfr # 1-pom-2c-75
Zoro # G816461139
product price: $3.15
/pk 100, $0.03/eaSold in multiples of 4 for $12.60
Key Features
Phillips Drive
Oval Head
Overall Length
3/4 in
Thread Type
Coarse
Dimensional Standards
ASME B18.6.3
Maximum Head Height
5/64 in
Type
Machine Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-pom-2c-75
Zoro #
G816461139
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
3/4 in
Maximum Head Height
5/64 in
Screw Size
#2-56
Thread Size
#2-56
Maximum Head Width
5/32 in
Drive Size
#1
Fastener Length
3/4 in
Details
Drive
Phillips
Thread Type
Coarse
Dimensional Standards
ASME B18.6.3
Type
Machine Screw
Tensile Strength
80,000 psi
Item
Machine Screw
Thread Style
Fully Threaded
Head Type
Oval
Material
Stainless Steel
Material Grade/Class
18-8
System of Measurement
Inch
Finish
Passivated
Description
Machine Screw, Head Type Oval, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #2-56, Fastener Length 3/4 in, Drive Size #1, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 5/32 in, Maximum Head Height 5/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.