Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

#2-56 x 3/4 in Slotted Binding Machine Screw, Passivated Stainless Steel, 100 PK

  • Mfr # 1-sbm-2c-75

  • Zoro # G916462968


product price: $3.69
/pk 100, $0.04/ea
Sold in multiples of 3 for $11.07

Key Features

Binding Head
Slotted Drive
Thread Style
Fully Threaded
Overall Length
3/4 in
Tensile Strength
100,000 psi
Thread Type
Coarse
Maximum Head Height
3/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-sbm-2c-75
Zoro #
G916462968
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
3/4 in
Fastener Length
3/4 in
Thread Size
#2-56
Maximum Head Height
3/64 in
Screw Size
#2-56
Maximum Head Width
3/16 in

Details

Thread Style
Fully Threaded
Head Type
Binding
Tensile Strength
100,000 psi
Thread Type
Coarse
Finish
Passivated
Item
Machine Screw
Material
Stainless Steel
Dimensional Standards
ASME B18.6.3
Material Grade/Class
18-8
Drive
Slotted
Type
Machine Screw
System of Measurement
Inch

Description

Machine Screw, Head Type Binding, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size #2-56, Fastener Length 3/4 in, Drive Size Not Applicable, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 3/16 in, Maximum Head Height 3/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.