#2-56 x 3/4 in Slotted Pan Machine Screw, Brass, 100 PK
Mfr # 7-spm-2c-75
Zoro # G916463620
product price: $5.39
/pk 100, $0.05/eaSold in multiples of 2 for $10.78
Key Features
Pan Head
Slotted Drive
Dimensional Standards
ASME B18.6.3
System of Measurement
Inch
Maximum Head Width
11/64 in
Overall Length
3/4 in
Type
Machine Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7-spm-2c-75
Zoro #
G916463620
UPC #
-
Country of Origin
Multiple
Dimensions
Fastener Length
3/4 in
Maximum Head Width
11/64 in
Overall Length
3/4 in
Maximum Head Height
3/64 in
Screw Size
#2-56
Thread Size
#2-56
Details
Dimensional Standards
ASME B18.6.3
System of Measurement
Inch
Head Type
Pan
Type
Machine Screw
Drive
Slotted
Thread Style
Fully Threaded
Tensile Strength
50,000 psi
Item
Machine Screw
Material
Brass
Thread Type
Coarse
Description
Machine Screw, Head Type Pan, Material Brass, Drive Slotted, Thread Size #2-56, Fastener Length 3/4 in, Drive Size Not Applicable, Tensile Strength 50,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 11/64 in, Maximum Head Height 3/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.