Zoro Homepage

#2-56 x 3/8 in Phillips Flat Machine Screw, Stainless Steel, 100 PK

  • Mfr # ms51959-5d

  • Zoro # G116465226


product price: $6.99
/pk 100, $0.07/ea
Sold in multiples of 2 for $13.98

Key Features

Flat Head
Phillips Drive
Screw Size
#2-56
Overall Length
3/8 in
Material Grade/Class
18-8
System of Measurement
Inch
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ms51959-5d
Zoro #
G116465226
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#2-56
Screw Size
#2-56
Fastener Length
3/8 in
Overall Length
3/8 in

Details

Head Type
Flat
Item
Machine Screw
Drive
Phillips
Material Grade/Class
18-8
System of Measurement
Inch
Material
Stainless Steel
Type
Machine Screw

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Drive Phillips, Thread Size #2-56, Fastener Length 3/8 in, Type Machine Screw, System of Measurement Inch, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.