#2-56 x 3/8 in Phillips Flat Military Standard Phil Flat 100 Degree, Stainless Steel, 100 PK

  • Mfr # nas662c-2r6d

  • Zoro # G216465188


product price:  $8.69
/pk 100, $0.09/ea
Sold in multiples of 2 for $17.38

Key Features

Flat Head
Phillips Drive
Material
Stainless Steel
Screw Size
#2-56
Overall Length
3/8 in
System of Measurement
Inch
Thread Size
#2-56
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
nas662c-2r6d
Zoro #
G216465188
UPC #
-
Country of Origin
United States

Dimensions

Screw Size
#2-56
Overall Length
3/8 in
Fastener Length
3/8 in
Thread Size
#2-56

Details

Head Type
Flat
Material
Stainless Steel
System of Measurement
Inch
Drive
Phillips
Item
Military Standard Phil Flat 100 Degree
Type
Machine Screw
Material Grade/Class
18-8

Description

Military Standard Phil Flat 100 Degree, Head Type Flat, Material Stainless Steel, Drive Phillips, Thread Size #2-56, Fastener Length 3/8 in, Type Machine Screw, System of Measurement Inch, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products