Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

#2-56 x 3/8 in Phillips Oval Machine Screw, Passivated Stainless Steel, 100 PK

  • Mfr # 1-pom-2c-37

  • Zoro # G016461199


product price: $2.79
/pk 100, $0.03/ea
Sold in multiples of 4 for $11.16

Key Features

Phillips Drive
Oval Head
Screw Size
#2-56
Material Grade/Class
18-8
Maximum Head Height
5/64 in
Thread Type
Coarse
Dimensional Standards
ASME B18.6.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-pom-2c-37
Zoro #
G016461199
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#2-56
Maximum Head Height
5/64 in
Fastener Length
3/8 in
Thread Size
#2-56
Overall Length
3/8 in
Drive Size
#1
Maximum Head Width
5/32 in

Details

Material Grade/Class
18-8
Thread Type
Coarse
Dimensional Standards
ASME B18.6.3
System of Measurement
Inch
Type
Machine Screw
Tensile Strength
80,000 psi
Item
Machine Screw
Drive
Phillips
Head Type
Oval
Thread Style
Fully Threaded
Finish
Passivated
Material
Stainless Steel

Description

Machine Screw, Head Type Oval, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #2-56, Fastener Length 3/8 in, Drive Size #1, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 5/32 in, Maximum Head Height 5/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products