#2-56 x 3/8 in Phillips Pan Machine Screw, Brass, 100 PK
Mfr # 7-ppm-2c-37
Zoro # G216465928
product price: $3.59
/pk 100, $0.04/eaSold in multiples of 3 for $10.77
Key Features
Pan Head
Phillips Drive
Thread Style
Fully Threaded
Tensile Strength
50,000 psi
Screw Size
#2-56
Drive Size
#1
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7-ppm-2c-37
Zoro #
G216465928
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
#2-56
Drive Size
#1
Overall Length
3/8 in
Fastener Length
3/8 in
Maximum Head Width
11/64 in
Thread Size
#2-56
Maximum Head Height
1/16 in
Details
Head Type
Pan
Thread Style
Fully Threaded
Tensile Strength
50,000 psi
Material
Brass
Type
Machine Screw
System of Measurement
Inch
Dimensional Standards
ASME B18.6.3
Thread Type
Coarse
Drive
Phillips
Item
Machine Screw
Description
Machine Screw, Head Type Pan, Material Brass, Drive Phillips, Thread Size #2-56, Fastener Length 3/8 in, Drive Size #1, Tensile Strength 50,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 11/64 in, Maximum Head Height 1/16 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.