#2-56 x 3/8 in Phillips Round Machine Screw, Passivated Stainless Steel, 100 PK

  • Mfr # 1-prm-2c-37

  • Zoro # G916462449


product price: $1.99
/pk 100, $0.02/ea
Sold in multiples of 5 for $9.95

Key Features

Phillips Drive
Round Head
Dimensional Standards
ASME B18.6.3
Thread Size
#2-56
System of Measurement
Inch
Tensile Strength
100,000 psi
Drive Size
#1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-prm-2c-37
Zoro #
G916462449
UPC #
-
Country of Origin
Multiple

Dimensions

Fastener Length
3/8 in
Thread Size
#2-56
Drive Size
#1
Maximum Head Height
1/16 in
Maximum Head Width
5/32 in
Screw Size
#2-56
Overall Length
3/8 in

Details

Dimensional Standards
ASME B18.6.3
System of Measurement
Inch
Tensile Strength
100,000 psi
Material Grade/Class
18-8
Thread Type
Coarse
Thread Style
Fully Threaded
Drive
Phillips
Finish
Passivated
Material
Stainless Steel
Type
Machine Screw
Head Type
Round
Item
Machine Screw

Description

Machine Screw, Head Type Round, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #2-56, Fastener Length 3/8 in, Drive Size #1, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 5/32 in, Maximum Head Height 1/16 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.