#2-56 x 3/8 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK

  • Mfr # U51341.008.0037

  • Zoro # G3034814


product price:  $4.99
/pk 100, $0.05/ea

Key Features

Fillister Head
Slotted Drive
System of Measurement
Inch
Material
18-8 Stainless Steel
Finish
Plain
Tensile Strength
60,000 psi
Standards
ASME B18.6.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U51341.008.0037
Zoro #
G3034814
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#2-56
Fastener Length
3/8 in
Head Dia.
0.14 in
Head Height
0.083 in
Screw Size
#2
Maximum Head Width
13/32 in
Head Width
0.162 in
Maximum Head Height
1/8 in

Details

System of Measurement
Inch
Head Type
Fillister
Drive
Slotted
Material
18-8 Stainless Steel
Finish
Plain
Tensile Strength
60,000 psi
Standards
ASME B18.6.3
Item
Machine Screw
Thread Fit
2A
Dimensional Standards
ASME B18.6.3
Pack Size
Small
Thread Type
Coarse
Thread Style
Fully Threaded
Material Grade/Class
18-8
Type
Machine Screw

Description

Machine Screw, Head Type Fillister, Material Stainless Steel, Finish Plain, Drive Slotted, Thread Size #2-56, Fastener Length 3/8 in, Head Width 0.162 in, Head Height 0.083 in, Drive Size Not Applicable, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Type Machine Screw, Maximum Head Width 9/64 in, Minimum Head Width Not Applicable, Maximum Head Height 1/8 in, Minimum Head Height Not Applicable, System of Measurement Inch, Thread Type Coarse

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products