#2-56 x 3/8 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK

  • Mfr # U51213.008.0037

  • Zoro # G3177133


product price:  $3.39
/pk 100, $0.03/ea

Key Features

Round Head
Slotted Drive
System of Measurement
Inch
Material
18-8 Stainless Steel
Finish
Plain
Tensile Strength
60,000 psi
Standards
ASME B18.6.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U51213.008.0037
Zoro #
G3177133
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#2-56
Fastener Length
3/8 in
Head Dia.
0.162 in
Head Height
0.069 in
Maximum Head Width
5/32 in
Head Width
0.162 in
Screw Size
#2
Maximum Head Height
1/16 in

Details

System of Measurement
Inch
Head Type
Round
Drive
Slotted
Material
18-8 Stainless Steel
Finish
Plain
Tensile Strength
60,000 psi
Standards
ASME B18.6.3
Item
Machine Screw
Dimensional Standards
ASME B18.6.3
Pack Size
Small
Thread Type
Coarse
Thread Fit
2A
Type
Machine Screw
Material Grade/Class
18-8

Description

Machine Screw, Head Type Round, Material Stainless Steel, Finish Plain, Drive Slotted, Thread Size #2-56, Fastener Length 3/8 in, Head Width 0.162 in, Head Height 0.069 in, Drive Size Not Applicable, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Type Machine Screw, Maximum Head Width 5/32 in, Minimum Head Width Not Applicable, Maximum Head Height 1/16 in, Minimum Head Height Not Applicable, System of Measurement Inch, Thread Type Coarse, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products