
#2-56 x 3/8 in Torx Pan Machine Screw, Plain Stainless Steel, 5000 PK
Mfr # 0206ETP188
Zoro # G9096064
product price: $547.99
/pk 5000, $0.11/ea
Free Shipping & Returns
Key Features
Pan Head
Torx Drive
System of Measurement
Inch
Material
Stainless Steel
Finish
Plain
Standards
ASME B18.13
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0206ETP188
Zoro #
G9096064
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
#2-56
Fastener Length
3/8 in
Details
System of Measurement
Inch
Head Type
Pan
Drive
Torx
Material
Stainless Steel
Finish
Plain
Standards
ASME B18.13
Item
Machine Screw
Thread Style
Fully Threaded
Washer Type
External Tooth
Description
2-56X3/8 Six Lobe Pan External Tooth Sems Machine Screw Full Thread 18 8 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.