#2-56 x 5/16 in Phillips Oval Machine Screw, Passivated Stainless Steel, 100 PK
Mfr # 1-pom-2c-31
Zoro # G816461191
product price: $2.79
/pk 100, $0.03/ea
Sold in multiples of 4 for $11.16
Key Features
Oval Head
Phillips Drive
Screw Size
#2-56
Maximum Head Width
5/32 in
Drive Size
#1
Material
Stainless Steel
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-pom-2c-31
Zoro #
G816461191
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
#2-56
Maximum Head Width
5/32 in
Drive Size
#1
Maximum Head Height
5/64 in
Thread Size
#2-56
Overall Length
5/16 in
Fastener Length
5/16 in
Details
Head Type
Oval
Drive
Phillips
Material
Stainless Steel
Item
Machine Screw
Thread Style
Fully Threaded
Thread Type
Coarse
Tensile Strength
80,000 psi
Type
Machine Screw
Finish
Passivated
Material Grade/Class
18-8
System of Measurement
Inch
Dimensional Standards
ASME B18.6.3
Description
Machine Screw, Head Type Oval, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #2-56, Fastener Length 5/16 in, Drive Size #1, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 5/32 in, Maximum Head Height 5/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.