#2-56 x 5/16 in Phillips Truss Machine Screw, Passivated Stainless Steel, 100 PK

  • Mfr # 1-ptm-2c-31

  • Zoro # G016462370


product price: $4.69
/pk 100, $0.05/ea
Sold in multiples of 2 for $9.38

Key Features

Truss Head
Phillips Drive
Maximum Head Height
3/64 in
Finish
Passivated
Thread Size
#2-56
Material Grade/Class
18-8
Drive Size
#1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-ptm-2c-31
Zoro #
G016462370
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Height
3/64 in
Thread Size
#2-56
Drive Size
#1
Fastener Length
5/16 in
Overall Length
5/16 in
Screw Size
#2-56
Maximum Head Width
3/16 in

Details

Finish
Passivated
Material Grade/Class
18-8
Tensile Strength
70,000 psi
Type
Machine Screw
Head Type
Truss
Material
Stainless Steel
Drive
Phillips
Thread Type
Coarse
Thread Style
Fully Threaded
Item
Machine Screw
Dimensional Standards
ASME B18.6.3
System of Measurement
Inch

Description

Machine Screw, Head Type Truss, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #2-56, Fastener Length 5/16 in, Drive Size #1, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 3/16 in, Maximum Head Height 3/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.