
CAD Drawings
Download CAD Files
#2-56 x 5/16 in Slotted Machine Screw, Plain 18-8 Stainless Steel, 10 PK
Mfr # MS35275-204D
Zoro # G814847447
CAD Available
product price: $8.39
/pk 10, $0.84/eaSold in multiples of 2 for $16.78
Key Features
Slotted Drive
CAD Drawing
System of Measurement
Inch
Material
18-8 Stainless Steel
Finish
Plain
Type
Machine Screw
Material Grade/Class
18-8
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MS35275-204D
Zoro #
G814847447
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
#2-56
Fastener Length
5/16 in
Overall Length
5/16 in
Details
System of Measurement
Inch
Drive
Slotted
Material
18-8 Stainless Steel
Finish
Plain
Item
Machine Screw
Type
Machine Screw
Material Grade/Class
18-8
CAD Available
Yes
Description
Wire-Locking Screw, Material Stainless Steel, Drive Slotted, Thread Size #2-56, Fastener Length 5/16 in, Type Machine Screw, System of Measurement Inch, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.