#2-56 x 5/16 in Slotted Round Machine Screw, Passivated Stainless Steel, 100 PK
Mfr # 1-srm-2c-31
Zoro # G516465338
product price:Â $2.29
/pk 100, $0.02/ea
Sold in multiples of 5 for $11.45
Key Features
Round Head
Slotted Drive
Material Grade/Class
18-8
Tensile Strength
100,000 psi
Maximum Head Width
5/32 in
Material
Stainless Steel
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-srm-2c-31
Zoro #
G516465338
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Head Width
5/32 in
Fastener Length
5/16 in
Screw Size
#2-56
Thread Size
#2-56
Maximum Head Height
1/16 in
Overall Length
5/16 in
Details
Material Grade/Class
18-8
Item
Machine Screw
Tensile Strength
100,000 psi
Head Type
Round
Material
Stainless Steel
System of Measurement
Inch
Type
Machine Screw
Finish
Passivated
Thread Type
Coarse
Thread Style
Fully Threaded
Dimensional Standards
ASME B18.6.3
Drive
Slotted
Description
Machine Screw, Head Type Round, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size #2-56, Fastener Length 5/16 in, Drive Size Not Applicable, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 5/32 in, Maximum Head Height 1/16 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.