#2-56 x 5/16 in Slotted Round Machine Screw, Zinc Black Steel, 10000 PK

  • Mfr # 0205MSRBZ

  • Zoro # G2708070


product price:  $252.99
/pk 10000, $0.03/ea
Free Shipping & Returns

Key Features

Round Head
Slotted Drive
System of Measurement
Inch
Material
Steel
Finish
Zinc Black
Standards
ASME B18.6.3, SAE J82
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0205MSRBZ
Zoro #
G2708070
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#2-56
Fastener Length
5/16 in

Details

System of Measurement
Inch
Head Type
Round
Drive
Slotted
Material
Steel
Finish
Zinc Black
Standards
ASME B18.6.3, SAE J82
Item
Machine Screw

Description

2-56X5/16 Slotted Round Machine Screw Fully Threaded Black Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.