#2-56 x 5/32 in Phillips Flat Military Standard Phil Flat 100 Degree, Stainless Steel, 50 PK

  • Mfr # ms24693c-17d

  • Zoro # G516464591


product price: $4.15
/pk 50, $0.08/ea
Sold in multiples of 3 for $12.45

Key Features

Phillips Drive
Flat Head
Thread Size
#2-56
Screw Size
#2-56
Overall Length
5/32 in
Material Grade/Class
18-8
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ms24693c-17d
Zoro #
G516464591
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#2-56
Screw Size
#2-56
Overall Length
5/32 in
Fastener Length
5/32 in

Details

Drive
Phillips
Item
Military Standard Phil Flat 100 Degree
Material Grade/Class
18-8
Material
Stainless Steel
Type
Machine Screw
System of Measurement
Inch
Head Type
Flat

Description

Military Standard Phil Flat 100 Degree, Head Type Flat, Material Stainless Steel, Drive Phillips, Thread Size #2-56, Fastener Length 5/32 in, Type Machine Screw, System of Measurement Inch, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products