#2-56 x 5/32 in Phillips Flat Phil Flat 100 Degree Black Oxide, Black Oxide Stainless Steel, 25 PK

  • Mfr # 31-xbm-2c-15

  • Zoro # G716461475


product price:  $1.99
/pk 25, $0.08/ea
Sold in multiples of 5 for $9.95

Key Features

Flat Head
Phillips Drive
Thread Style
Fully Threaded
Material
Stainless Steel
Screw Size
#2-56
Material Grade/Class
18-8
Maximum Head Width
5/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-xbm-2c-15
Zoro #
G716461475
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#2-56
Maximum Head Width
5/32 in
Maximum Head Height
1/32 in
Drive Size
#1
Overall Length
5/32 in
Thread Size
#2-56
Fastener Length
5/32 in

Details

Thread Style
Fully Threaded
Material
Stainless Steel
Head Type
Flat
Drive
Phillips
Material Grade/Class
18-8
Type
Machine Screw
System of Measurement
Inch
Tensile Strength
80,000 psi
Thread Type
Coarse
Dimensional Standards
ASME B18.6.3
Finish
Black Oxide
Item
Phil Flat 100 Degree Black Oxide

Description

Phil Flat 100 Degree Black Oxide, Head Type Flat, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size #2-56, Fastener Length 5/32 in, Drive Size #1, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 5/32 in, Maximum Head Height 1/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products