#2-56 x 5/32 in Phillips Pan Machine Screw, Black Oxide Stainless Steel, 50 PK

  • Mfr # 31-pbm-2c-15

  • Zoro # G116461532


product price:  $1.39
/pk 50, $0.03/ea
Sold in multiples of 7 for $9.73

Key Features

Phillips Drive
Pan Head
Dimensional Standards
ASME B18.6.3
Drive Size
#1
Thread Style
Fully Threaded
Thread Type
Coarse
Maximum Head Height
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31-pbm-2c-15
Zoro #
G116461532
UPC #
-
Country of Origin
Multiple

Dimensions

Drive Size
#1
Maximum Head Height
1/16 in
Fastener Length
5/32 in
Screw Size
#2-56
Maximum Head Width
11/64 in
Thread Size
#2-56
Overall Length
5/32 in

Details

Dimensional Standards
ASME B18.6.3
Item
Machine Screw
Drive
Phillips
Thread Style
Fully Threaded
Thread Type
Coarse
Material
Stainless Steel
System of Measurement
Inch
Type
Machine Screw
Finish
Black Oxide
Tensile Strength
70,000 psi
Head Type
Pan
Material Grade/Class
18-8

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size #2-56, Fastener Length 5/32 in, Drive Size #1, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 11/64 in, Maximum Head Height 1/16 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products