
#2-56 x 5/32 in Slotted Pan Machine Screw, Nylon Steel, 2500 PK
Mfr # 02053MSPN
Zoro # G2700109
product price: $117.99
/pk 2500, $0.05/ea
Free Shipping & Returns
Key Features
Pan Head
Slotted Drive
System of Measurement
Inch
Thread Size
#2-56
Fastener Length
5/32 in
Material
Steel
Finish
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
02053MSPN
Zoro #
G2700109
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
#2-56
Fastener Length
5/32 in
Details
System of Measurement
Inch
Head Type
Pan
Drive
Slotted
Material
Steel
Finish
Nylon
Tensile Strength
12,000 psi
Item
Machine Screw
Description
Machine Screws,2-56x5/32 SLOT P,PK2500, Package Quantity 2500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.