#2-56 x 5/8 in Phillips Flat Machine Screw, Black Oxide Stainless Steel, 100 PK
Mfr # 31-fbm-2c-62
Zoro # G916462500
product price:Â $6.79
/pk 100, $0.07/ea
Sold in multiples of 2 for $13.58
Key Features
Flat Head
Phillips Drive
Maximum Head Height
3/64 in
Finish
Black Oxide
Drive Size
#1
Maximum Head Width
5/32 in
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
31-fbm-2c-62
Zoro #
G916462500
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Head Height
3/64 in
Drive Size
#1
Maximum Head Width
5/32 in
Overall Length
5/8 in
Screw Size
#2-56
Fastener Length
5/8 in
Thread Size
#2-56
Details
Finish
Black Oxide
Head Type
Flat
Thread Style
Fully Threaded
Item
Machine Screw
Dimensional Standards
ASME B18.6.3
Thread Type
Coarse
Material
Stainless Steel
Material Grade/Class
18-8
Type
Machine Screw
System of Measurement
Inch
Tensile Strength
80,000 psi
Drive
Phillips
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size #2-56, Fastener Length 5/8 in, Drive Size #1, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 5/32 in, Maximum Head Height 3/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.