#2-56 x 5/8 in Phillips Flat Machine Screw, Passivated Stainless Steel, 100 PK
Mfr # 2-pfm-2c-62
Zoro # G616461292
product price: $3.49
/pk 100, $0.03/eaSold in multiples of 3 for $10.47
Key Features
Flat Head
Phillips Drive
Dimensional Standards
ASME B18.6.3
System of Measurement
Inch
Maximum Head Height
3/64 in
Material Grade/Class
316
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-pfm-2c-62
Zoro #
G616461292
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Head Height
3/64 in
Overall Length
5/8 in
Fastener Length
5/8 in
Screw Size
#2-56
Thread Size
#2-56
Drive Size
#1
Maximum Head Width
11/64 in
Details
Dimensional Standards
ASME B18.6.3
System of Measurement
Inch
Material Grade/Class
316
Head Type
Flat
Material
Stainless Steel
Finish
Passivated
Thread Type
Coarse
Thread Style
Fully Threaded
Tensile Strength
70,000 psi
Item
Machine Screw
Drive
Phillips
Type
Machine Screw
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #2-56, Fastener Length 5/8 in, Drive Size #1, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 11/64 in, Maximum Head Height 3/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.