#2-56 x 5/8 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK
- Mfr # U51300.008.0062
- Zoro # G3139333
product price:Â
$
2.69
/pk of 100, $0.03/ea
Key Features
Flat Head
Phillips Drive
System of Measurement
Inch
Drive Size
#1
Material
18-8 Stainless Steel
Finish
Plain
Tensile Strength
60,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U51300.008.0062
- Zoro #
- G3139333
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Head Type
- Flat
- Drive
- Phillips
- Material
- 18-8 Stainless Steel
- Finish
- Plain
- Tensile Strength
- 60,000 psi
- Standards
- ASME B18.6.3
- Item
- Machine Screw
- Head Angle (Deg.)
- 82
- Dimensional Standards
- ASME B18.6.3
- Pack Size
- Small
- Thread Direction
- Right Hand
- Thread Fit
- 2A
- Thread Type
- Coarse
- Thread Style
- Fully Threaded
- Material Grade/Class
- 18-8
- Type
- Machine Screw
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- #2-56
- Fastener Length
- 5/8 in
- Drive Size
- #1
- Head Dia.
- 0.162 in
- Head Height
- 0.051 in
- Maximum Head Height
- 3/64 in
- Maximum Head Width
- 5/32 in
- Minimum Head Width
- 9/64 in
- Screw Size
- #2
- Head Width
- 0.162 in
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Plain, Drive Phillips, Thread Size #2-56, Fastener Length 5/8 in, Head Width 0.162 in, Head Height 0.051 in, Drive Size #1, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 5/32 in, Minimum Head Width 9/64 in, Maximum Head Height 3/64 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.