Zoro Homepage

#2-56 x 5/8 in Phillips Flat Machine Screw, Stainless Steel, 50 PK

  • Mfr # ms51959-8d

  • Zoro # G616465115


product price: $5.15
/pk 50, $0.10/ea
Sold in multiples of 2 for $10.30

Key Features

Phillips Drive
Flat Head
Type
Machine Screw
Material
Stainless Steel
Screw Size
#2-56
Overall Length
5/8 in
Material Grade/Class
18-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ms51959-8d
Zoro #
G616465115
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#2-56
Fastener Length
5/8 in
Screw Size
#2-56
Overall Length
5/8 in

Details

Drive
Phillips
Type
Machine Screw
Material
Stainless Steel
Material Grade/Class
18-8
Head Type
Flat
System of Measurement
Inch
Item
Machine Screw

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Drive Phillips, Thread Size #2-56, Fastener Length 5/8 in, Type Machine Screw, System of Measurement Inch, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products