#2-56 x 5/8 in Phillips Oval Machine Screw, Passivated Stainless Steel, 100 PK

  • Mfr # 1-pom-2c-62

  • Zoro # G616461131


product price: $2.99
/pk 100, $0.03/ea
Sold in multiples of 4 for $11.96

Key Features

Phillips Drive
Oval Head
Maximum Head Width
5/32 in
Material
Stainless Steel
Maximum Head Height
5/64 in
Dimensional Standards
ASME B18.6.3
Drive Size
#1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-pom-2c-62
Zoro #
G616461131
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Width
5/32 in
Maximum Head Height
5/64 in
Drive Size
#1
Thread Size
#2-56
Overall Length
5/8 in
Fastener Length
5/8 in
Screw Size
#2-56

Details

Drive
Phillips
Material
Stainless Steel
Dimensional Standards
ASME B18.6.3
System of Measurement
Inch
Thread Type
Coarse
Finish
Passivated
Type
Machine Screw
Tensile Strength
80,000 psi
Material Grade/Class
18-8
Thread Style
Fully Threaded
Head Type
Oval
Item
Machine Screw

Description

Machine Screw, Head Type Oval, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #2-56, Fastener Length 5/8 in, Drive Size #1, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 5/32 in, Maximum Head Height 5/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.